Skip Content

 
Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union


Technical Specs

  • Fittings Sub-CategoryUnions 
  • ItemUnion 
  • Body MaterialPolypropylene 
  • Schedule80 
  • ColorWhite 
  • Connection TypeSlip x Slip 
  • Max. Pressure150 psi 
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1/2 Union
1/2"

Product ships within 10 business days from supplier

$60.55 / each

Union,Pipe Size 1/2 In
Catalog Page #  3927 

Price $60.55 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPolypropylene
  • Schedule80
  • ColorWhite
  • Pipe Size1/2"
  • Connection TypeSlip x Slip
  • Max. Pressure150 psi
3/4 UNION
3/4"

$69.70 / each

Union,Pipe Size 3/4 In
Catalog Page #  3927 

Price $69.70 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPolypropylene
  • Schedule80
  • ColorWhite
  • Pipe Size3/4"
  • Connection TypeSlip x Slip
  • Max. Pressure150 psi
1 UNION
1"

$84.05 / each

Union,Pipe Size 1 In
Catalog Page #  3927 

Price $84.05 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPolypropylene
  • Schedule80
  • ColorWhite
  • Pipe Size1"
  • Connection TypeSlip x Slip
  • Max. Pressure150 psi
11/2 UNION
1-1/2"

Product ships within 10 business days from supplier

$140.95 / each

Union,Pipe Size 1 1/2 In
Catalog Page #  3927 

Price $140.95 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPolypropylene
  • Schedule80
  • ColorWhite
  • Pipe Size1-1/2"
  • Connection TypeSlip x Slip
  • Max. Pressure150 psi