Skip Content

 
Single Wye close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Single Wye


Technical Specs

  • Fittings Sub-CategoryWyes 
  • ItemSingle Wye 
  • Body MaterialPolypropylene 
  • ColorBlue 
  • Connection TypeNo Hub 
  • Max. Pressure80 psi 
Schedule
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Schedule
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
4x3 R90T
1-1/2"

$14.37 / each

Enter location to check availability
Single Wye,1 1/2 In,No Hub,Polypropylene
Catalog Page #  3928 

Price $14.37 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemSingle Wye
  • Body MaterialPolypropylene
  • ColorBlue
  • Pipe Size1-1/2"
  • Connection TypeNo Hub
  • Max. Pressure80 psi
4x3 R90T
2"

$24.54 / each

Enter location to check availability
Single Wye,2 In,No Hub,Polypropylene
Catalog Page #  3928 

Price $24.54 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemSingle Wye
  • Body MaterialPolypropylene
  • ColorBlue
  • Pipe Size2"
  • Connection TypeNo Hub
  • Max. Pressure80 psi
3 45Y
40
3"

$70.90 / each

Enter location to check availability
Single Wye,3 In,No Hub,Polypropylene
Catalog Page #  3928 

Price $70.90 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemSingle Wye
  • Body MaterialPolypropylene
  • Schedule40
  • ColorBlue
  • Pipe Size3"
  • Connection TypeNo Hub
  • Max. Pressure80 psi
4 45Y
40
4"

$105.30 / each

Enter location to check availability
Single Wye,4 In,No Hub,Polypropylene
Catalog Page #  3928 

Price $105.30 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemSingle Wye
  • Body MaterialPolypropylene
  • Schedule40
  • ColorBlue
  • Pipe Size4"
  • Connection TypeNo Hub
  • Max. Pressure80 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More