Skip Content

 
Reducing Long Turn Wye close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducing Long Turn Wye

Technical Specs

  • Fittings Sub-Category Wyes 
  • Item Reducing Long Turn Wye 
  • Body Material Polypropylene 
  • Schedule 40 
  • Connection Type No Hub 
  • Max. Pressure 80 psi 
Color
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Color
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
4x2 RLTY
Black
4" x 4" x 2"

$170.00 / each

Enter location to check availability
Catalog Page #  NA

Price $170.00 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Reducing Long Turn Wye
  • Body Material Polypropylene
  • Schedule 40
  • Color Black
  • Pipe Size 4" x 4" x 2"
  • Connection Type No Hub
  • Max. Pressure 80 psi
2x11/2 RLTY
Blue
2" x 2" x 1-1/2"

$59.80 / each

Enter location to check availability
Catalog Page #  NA

Price $59.80 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Reducing Long Turn Wye
  • Body Material Polypropylene
  • Schedule 40
  • Color Blue
  • Pipe Size 2" x 2" x 1-1/2"
  • Connection Type No Hub
  • Max. Pressure 80 psi
3x11/2 RLTY
Blue
3" x 3" x 1-1/2"

$89.50 / each

Enter location to check availability
Catalog Page #  NA

Price $89.50 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Reducing Long Turn Wye
  • Body Material Polypropylene
  • Schedule 40
  • Color Blue
  • Pipe Size 3" x 3" x 1-1/2"
  • Connection Type No Hub
  • Max. Pressure 80 psi
3x2 RLTY
Blue
3" x 3" x 2"

$117.25 / each

Enter location to check availability
Catalog Page #  NA

Price $117.25 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Reducing Long Turn Wye
  • Body Material Polypropylene
  • Schedule 40
  • Color Blue
  • Pipe Size 3" x 3" x 2"
  • Connection Type No Hub
  • Max. Pressure 80 psi
4x11/2 RLTY
Blue
4" x 4" x 1-1/2"

$188.25 / each

Enter location to check availability
Catalog Page #  NA

Price $188.25 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Reducing Long Turn Wye
  • Body Material Polypropylene
  • Schedule 40
  • Color Blue
  • Pipe Size 4" x 4" x 1-1/2"
  • Connection Type No Hub
  • Max. Pressure 80 psi
4x3 RLTY
Blue
4" x 4" x 3"

$214.00 / each

Enter location to check availability
Catalog Page #  NA

Price $214.00 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Reducing Long Turn Wye
  • Body Material Polypropylene
  • Schedule 40
  • Color Blue
  • Pipe Size 4" x 4" x 3"
  • Connection Type No Hub
  • Max. Pressure 80 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More