Skip Content

 
Reducing Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducing Coupling

Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Reducing Coupling 
  • Body Material Polypropylene 
  • Schedule 80 
  • Color White 
  • Connection Type Slip 
  • Max. Pressure 150 psi 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
3/4x1/2 RCLS
3/4" x 1/2"

$14.74 / each

Enter location to check availability
Catalog Page #  NA

Price $14.74 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 3/4" x 1/2"
  • Connection Type Slip
  • Max. Pressure 150 psi
1x1/2 RCLS
1" x 1/2"

$17.57 / each

Enter location to check availability
Catalog Page #  NA

Price $17.57 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 1" x 1/2"
  • Connection Type Slip
  • Max. Pressure 150 psi
1x3/4 RCLS
1" x 3/4"

$19.95 / each

Enter location to check availability
Catalog Page #  NA

Price $19.95 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 1" x 3/4"
  • Connection Type Slip
  • Max. Pressure 150 psi
11/2x1/2 RCLS
1-1/2" x 1/2"

$36.90 / each

Enter location to check availability
Catalog Page #  NA

Price $36.90 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 1-1/2" x 1/2"
  • Connection Type Slip
  • Max. Pressure 150 psi
11/2x3/4 RCLS
1-1/2" x 3/4"

$37.10 / each

Enter location to check availability
Catalog Page #  NA

Price $37.10 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 1-1/2" x 3/4"
  • Connection Type Slip
  • Max. Pressure 150 psi
11/2x1 RCLS
1-1/2" x 1"

$38.10 / each

Enter location to check availability
Catalog Page #  NA

Price $38.10 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 1-1/2" x 1"
  • Connection Type Slip
  • Max. Pressure 150 psi
2x3/4 RCLS
2" x 3/4"

$51.15 / each

Enter location to check availability
Catalog Page #  NA

Price $51.15 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 2" x 3/4"
  • Connection Type Slip
  • Max. Pressure 150 psi
2x1 RCLS
2" x 1"

$66.15 / each

Enter location to check availability
Catalog Page #  NA

Price $66.15 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 2" x 1"
  • Connection Type Slip
  • Max. Pressure 150 psi
2x11/2 RCLS
2" x 1-1/2"

$66.10 / each

Enter location to check availability
Catalog Page #  NA

Price $66.10 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 2" x 1-1/2"
  • Connection Type Slip
  • Max. Pressure 150 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More