Skip Content

 
Reducing Bushing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducing Bushing

Technical Specs

  • Fittings Sub-Category Bushings 
  • Item Reducing Bushing 
  • Body Material Polypropylene 
Schedule
Please Select
Color
Please Select
Pipe Size
Please Select
Connection Type
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Schedule
Color
Pipe Size
Connection Type
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
2x11/2 RB
40
Blue
2" x 1-1/2"
No Hub
80 psi

$27.85 / each

Enter location to check availability
Catalog Page #  NA

Price $27.85 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 40
  • Color Blue
  • Pipe Size 2" x 1-1/2"
  • Connection Type No Hub
  • Max. Pressure 80 psi
3x11/2 RB
40
Blue
3" x 1-1/2"
No Hub
80 psi

$30.10 / each

Enter location to check availability
Catalog Page #  NA

Price $30.10 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 40
  • Color Blue
  • Pipe Size 3" x 1-1/2"
  • Connection Type No Hub
  • Max. Pressure 80 psi
3x2 RB
40
Blue
3" x 2"
No Hub
80 psi

$29.90 / each

Enter location to check availability
Catalog Page #  NA

Price $29.90 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 40
  • Color Blue
  • Pipe Size 3" x 2"
  • Connection Type No Hub
  • Max. Pressure 80 psi
4x11/2 RB
40
Blue
4" x 1-1/2"
No Hub
80 psi

$58.70 / each

Enter location to check availability
Catalog Page #  NA

Price $58.70 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 40
  • Color Blue
  • Pipe Size 4" x 1-1/2"
  • Connection Type No Hub
  • Max. Pressure 80 psi
4x3 RB
40
Blue
4" x 3"
No Hub
80 psi

$83.10 / each

Enter location to check availability
Catalog Page #  NA

Price $83.10 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 40
  • Color Blue
  • Pipe Size 4" x 3"
  • Connection Type No Hub
  • Max. Pressure 80 psi
3/4x1/2 RB
80
White
3/4" x 1/2"
Slip x Slip
150 psi

$19.83 / each

Enter location to check availability
Catalog Page #  NA

Price $19.83 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 3/4" x 1/2"
  • Connection Type Slip x Slip
  • Max. Pressure 150 psi
1x1/2 RB
80
White
1" x 1/2"
Slip x Slip
150 psi

$23.61 / each

Enter location to check availability
Catalog Page #  NA

Price $23.61 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 1" x 1/2"
  • Connection Type Slip x Slip
  • Max. Pressure 150 psi
1x3/4 RB
80
White
1" x 3/4"
Slip x Slip
150 psi

$20.40 / each

Enter location to check availability
Catalog Page #  NA

Price $20.40 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 1" x 3/4"
  • Connection Type Slip x Slip
  • Max. Pressure 150 psi
11/2x1/2 RB
80
White
1-1/2" x 1/2"
Slip x Slip
150 psi

$30.55 / each

Enter location to check availability
Catalog Page #  NA

Price $30.55 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 1-1/2" x 1/2"
  • Connection Type Slip x Slip
  • Max. Pressure 150 psi
11/2x3/4 RB
80
White
1-1/2" x 3/4"
Slip x Slip
150 psi

$38.15 / each

Enter location to check availability
Catalog Page #  NA

Price $38.15 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 1-1/2" x 3/4"
  • Connection Type Slip x Slip
  • Max. Pressure 150 psi
11/2x1RB
80
White
1-1/2" x 1"
Slip x Slip
150 psi

$31.00 / each

Enter location to check availability
Catalog Page #  NA

Price $31.00 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 1-1/2" x 1"
  • Connection Type Slip x Slip
  • Max. Pressure 150 psi
2x3/4 RB
80
White
2" x 3/4"
Slip x Slip
150 psi

$55.85 / each

Enter location to check availability
Catalog Page #  NA

Price $55.85 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 2" x 3/4"
  • Connection Type Slip x Slip
  • Max. Pressure 150 psi
2x1 RB
80
White
2" x 1"
Slip x Slip
150 psi

$52.30 / each

Enter location to check availability
Catalog Page #  NA

Price $52.30 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 2" x 1"
  • Connection Type Slip x Slip
  • Max. Pressure 150 psi
2x11/2 RB
80
White
2" x 1-1/2"
Slip x Slip
150 psi

$62.90 / each

Enter location to check availability
Catalog Page #  NA

Price $62.90 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 2" x 1-1/2"
  • Connection Type Slip x Slip
  • Max. Pressure 150 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More