Skip Content

 
Polypropylene Inline, True Union Ball Valve, Socket x Socket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polypropylene Inline, True Union Ball Valve, Socket x Socket


Technical Specs

  • Sub-Category Plastic Ball Valves 
  • Item Ball Valve 
  • Body Material Polypropylene 
  • Valve Structure 2-Piece 
  • Body Style Inline, True Union 
  • Port Full 
  • Connection Type Socket x Socket 
  • Max. Pressure 150 psi WOG 
Pipe Size
Please Select
Temp. Range
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Temp. Range
Price
Qty
Please use Qty box to add item(s) to cart.
1/2 BV
1/2"
Up to 180 Degrees F

$168.25 / each

Enter location to check availability
Catalog Page #  NA

Price $168.25 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material Polypropylene
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1/2"
  • Port Full
  • Connection Type Socket x Socket
  • Max. Pressure 150 psi WOG
  • Temp. Range Up to 180 Degrees F
3/4 BV
3/4"
Up to 180 Degrees F

$189.50 / each

Enter location to check availability
Catalog Page #  NA

Price $189.50 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material Polypropylene
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3/4"
  • Port Full
  • Connection Type Socket x Socket
  • Max. Pressure 150 psi WOG
  • Temp. Range Up to 180 Degrees F
11/2 BV
1-1/2"
Up to 180 Degrees F

$385.00 / each

Enter location to check availability
Catalog Page #  NA

Price $385.00 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material Polypropylene
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type Socket x Socket
  • Max. Pressure 150 psi WOG
  • Temp. Range Up to 180 Degrees F
2 BV
2"

$595.50 / each

Enter location to check availability
Catalog Page #  NA

Price $595.50 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material Polypropylene
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 2"
  • Port Full
  • Connection Type Socket x Socket
  • Max. Pressure 150 psi WOG
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More