Skip Content

 
Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees


Technical Specs

  • Fittings Sub-CategoryElbows 
  • ItemElbow, 90 Degrees 
  • Body MaterialPolypropylene 
Schedule
Please Select
Color
Please Select
Pipe Size
Please Select
Connection Type
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
8 Products
Compare /
Product #
Mfr.
Model #
Schedule
Color
Pipe Size
Connection Type
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
11/2 90 ELBOW - 1/4 BEND
40
Blue
1-1/2"
No Hub
80 psi

$22.16 / each

Enter location to check availability
Elbow,90 Deg, 1/4 Bend,1 1/2 In,Poly
Catalog Page #  3928 

Price $22.16 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialPolypropylene
  • Schedule40
  • ColorBlue
  • Pipe Size1-1/2"
  • Connection TypeNo Hub
  • Max. Pressure80 psi
2 90 ELBOW - 1/4 BEND
40
Blue
2"
No Hub
80 psi

$26.90 / each

Enter location to check availability
Elbow,90 Deg, 1/4 Bend,2 In,Poly
Catalog Page #  3928 

Price $26.90 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialPolypropylene
  • Schedule40
  • ColorBlue
  • Pipe Size2"
  • Connection TypeNo Hub
  • Max. Pressure80 psi
3 90 ELBOW - 1/4 BEND
40
Blue
3"
No Hub
80 psi

$63.95 / each

Enter location to check availability
Elbow,90 Deg, 1/4 Bend,3 In,Poly
Catalog Page #  3928 

Price $63.95 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialPolypropylene
  • Schedule40
  • ColorBlue
  • Pipe Size3"
  • Connection TypeNo Hub
  • Max. Pressure80 psi
4 90 ELBOW - 1/4 BEND
40
Blue
4"
No Hub
80 psi

$102.65 / each

Enter location to check availability
Elbow,90 Deg, 1/4 Bend,4 In,Poly
Catalog Page #  3928 

Price $102.65 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialPolypropylene
  • Schedule40
  • ColorBlue
  • Pipe Size4"
  • Connection TypeNo Hub
  • Max. Pressure80 psi
1/2 90E
80
White
1/2"
Slip x Slip
150 psi

$9.66 / each

Enter location to check availability
Elbow, 90 Deg,Pipe Size 1/2 In
Catalog Page #  3927 

Price $9.66 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialPolypropylene
  • Schedule80
  • ColorWhite
  • Pipe Size1/2"
  • Connection TypeSlip x Slip
  • Max. Pressure150 psi
3/4 90E
80
White
3/4"
Slip x Slip
150 psi

$11.37 / each

Enter location to check availability
Elbow, 90 Deg,Pipe Size 3/4 In
Catalog Page #  3927 

Price $11.37 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialPolypropylene
  • Schedule80
  • ColorWhite
  • Pipe Size3/4"
  • Connection TypeSlip x Slip
  • Max. Pressure150 psi
1 90E
80
White
1"
Slip x Slip
150 psi

$13.11 / each

Enter location to check availability
Elbow, 90 Deg,Pipe Size 1 In
Catalog Page #  3927 

Price $13.11 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialPolypropylene
  • Schedule80
  • ColorWhite
  • Pipe Size1"
  • Connection TypeSlip x Slip
  • Max. Pressure150 psi
11/2 90E
80
White
1-1/2"
Slip x Slip
150 psi

$26.60 / each

Enter location to check availability
Elbow, 90 Deg,Pipe Size 1 1/2 In
Catalog Page #  3927 

Price $26.60 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees
  • Body MaterialPolypropylene
  • Schedule80
  • ColorWhite
  • Pipe Size1-1/2"
  • Connection TypeSlip x Slip
  • Max. Pressure150 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More