Skip Content

 
Elbow, 45 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 45 Degrees

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 45 Degrees 
  • Body Material Polypropylene 
Schedule
Please Select
Color
Please Select
Pipe Size
Please Select
Connection Type
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Schedule
Color
Pipe Size
Connection Type
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
11/2 45 ELBOW - 1/8 BEND
40
Blue
1-1/2"
No Hub
80 psi

$20.53 / each

Enter location to check availability
Catalog Page #  3505 

Price $20.53 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material Polypropylene
  • Schedule 40
  • Color Blue
  • Pipe Size 1-1/2"
  • Connection Type No Hub
  • Max. Pressure 80 psi
2 45 ELBOW - 1/8 BEND
40
Blue
2"
No Hub
80 psi

$25.70 / each

Enter location to check availability
Catalog Page #  3505 

Price $25.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material Polypropylene
  • Schedule 40
  • Color Blue
  • Pipe Size 2"
  • Connection Type No Hub
  • Max. Pressure 80 psi
3 45 ELBOW - 1/8 BEND
40
Blue
3"
No Hub
80 psi

$66.50 / each

Enter location to check availability
Catalog Page #  3505 

Price $66.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material Polypropylene
  • Schedule 40
  • Color Blue
  • Pipe Size 3"
  • Connection Type No Hub
  • Max. Pressure 80 psi
4 45 ELBOW - 1/8 BEND
40
Blue
4"
No Hub
80 psi

$82.75 / each

Enter location to check availability
Catalog Page #  3505 

Price $82.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material Polypropylene
  • Schedule 40
  • Color Blue
  • Pipe Size 4"
  • Connection Type No Hub
  • Max. Pressure 80 psi
1/2 45E
80
White
1/2"
Slip x Slip
150 psi

$13.05 / each

Enter location to check availability
Catalog Page #  NA

Price $13.05 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 1/2"
  • Connection Type Slip x Slip
  • Max. Pressure 150 psi
3/4 45E
80
White
3/4"
Slip x Slip
150 psi

$15.41 / each

Enter location to check availability
Catalog Page #  NA

Price $15.41 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 3/4"
  • Connection Type Slip x Slip
  • Max. Pressure 150 psi
1 45E
80
White
1"
Slip x Slip
150 psi

$13.50 / each

Enter location to check availability
Catalog Page #  NA

Price $13.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 1"
  • Connection Type Slip x Slip
  • Max. Pressure 150 psi
11/2 45E
80
White
1-1/2"
Slip x Slip
150 psi

$20.36 / each

Enter location to check availability
Catalog Page #  NA

Price $20.36 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 1-1/2"
  • Connection Type Slip x Slip
  • Max. Pressure 150 psi
2 45E
80
White
2"
Slip x Slip
150 psi

$31.50 / each

Enter location to check availability
Catalog Page #  NA

Price $31.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color White
  • Pipe Size 2"
  • Connection Type Slip x Slip
  • Max. Pressure 150 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More