Skip Content

 
Cleanout Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cleanout Plug

Technical Specs

  • Fittings Sub-Category Plugs 
  • Item Cleanout Plug 
  • Body Material Polypropylene 
  • Schedule 40 
  • Color Blue 
  • Connection Type No Hub 
  • Max. Pressure 80 psi 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
11/2 COP
1-1/2"

$10.20 / each

Enter location to check availability
Catalog Page #  3505 

Price $10.20 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Cleanout Plug
  • Body Material Polypropylene
  • Schedule 40
  • Color Blue
  • Pipe Size 1-1/2"
  • Connection Type No Hub
  • Max. Pressure 80 psi
2 COP
2"

$15.14 / each

Enter location to check availability
Catalog Page #  3505 

Price $15.14 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Cleanout Plug
  • Body Material Polypropylene
  • Schedule 40
  • Color Blue
  • Pipe Size 2"
  • Connection Type No Hub
  • Max. Pressure 80 psi
3 COP
3"

$33.55 / each

Enter location to check availability
Catalog Page #  3505 

Price $33.55 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Cleanout Plug
  • Body Material Polypropylene
  • Schedule 40
  • Color Blue
  • Pipe Size 3"
  • Connection Type No Hub
  • Max. Pressure 80 psi
4 COP
4"

$48.50 / each

Enter location to check availability
Catalog Page #  3505 

Price $48.50 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Cleanout Plug
  • Body Material Polypropylene
  • Schedule 40
  • Color Blue
  • Pipe Size 4"
  • Connection Type No Hub
  • Max. Pressure 80 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More