Skip Content

Portable Dry Vacuum,1 qt.,64 cfm,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Dry Vacuum, 1 qt., 64 cfm, 120V

ORECK

Price: $230.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LB41
  • Mfr. Model # BB900-DGR
  • NSN # 7910-01-275-5806
  • UNSPSC # 47121604
  • Catalog Page # 1883
  • Shipping Weight 10.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Dry Vacuum
  • Amps4
  • Air Flow64 cfm
  • Voltage120V
  • Bag TypePaper
  • Filter TypeHypo Allergenic Paper Filter Bag and Motor Micro Filter
  • SeriesCommercial
  • Static Pressure50"
  • Height8"
  • Length15"
  • Width6"
  • Tank Size1 qt.
  • Power Cord Length30 ft.
  • Hose Dia.1-1/4"
  • Hose Length4 ft.
  • Hz60
  • Tank MaterialPolyethylene
  • Warranty1 yr.
  • Number of Motor Stages2
  • IncludesShoulder Strap, Tool Caddy, Tool Adaptor Tube, Crevice Tool, Fabric Tool, Dusting Brush, Multipurpose Floor and Wall Tool, Blower Adaptor, Adjustable Extension Wand

Compliance and Restrictions

None

Details

Compact Vacuum/Blower
• Operates at 86 dB Snap-on tool caddy; blower adapter 4-ft. slinky hose
Weighs only 5 lb. Transport by hand or shoulder (with included strap). 98 mph motor air velocity. 360° rotating exhaust air deflector. 30-ft. double-insulated power cord. Meets OSHA 29 CFR 1910.399 standards.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.