Skip Content

8 gal. Commercial Wet/Dry Vacuum, 1.3 Peak HP, 115 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

8 gal. Commercial Wet/Dry Vacuum, 1.3 Peak HP, 115 Voltage

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 36N089
  • Mfr. Model # WD8G
  • UNSPSC # 47121604
  • Catalog Page # N/A
  • Shipping Weight 34.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 1.3
  • Tank Size 8 gal.
  • Series Commercial
  • Air Flow 99.6 cfm
  • Amps 8.69
  • Static Pressure 82"
  • Voltage 115
  • Watts 1000
  • Tank Material Polypropylene
  • Hose Dia. 1-1/4"
  • Hose Length 9 ft.
  • Number of Motor Stages 1
  • Power Cord Length 50 ft.
  • Wet Capacity 8 gal.
  • Dry Capacity 8 gal.
  • Drain No
  • Casters Yes
  • Filter Type Basket
  • Hz 60
  • Height 39-1/2"
  • Width 18"
  • Length 18"
  • Warranty 2 yr.
  • Includes 12" Floor Tool, 12" Squeegee, Telescopic Wand, (4) Caster Wheels, RinseReuse Basket Filter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.