Skip Content

Vacuum,1.6 HP,2.25 gal.,106 cfm,110V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Vacuum, 1.6 HP, 2.25 gal., 106 cfm, 110V

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1UCE2
  • Mfr. Model # COMPACTO-09H
  • UNSPSC # 40151502
  • Catalog Page # N/A
  • Shipping Weight 25.62 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vacuum
  • Amps 9
  • Air Flow 106 cfm
  • Voltage 110V
  • Filter Type HEPA
  • Height 16"
  • Length 16"
  • Width 14"
  • Tank Size 2.25 gal.
  • Power Cord Length 49 ft.
  • Peak HP 1.6
  • Hose Dia. 1-1/4"
  • Hose Length 8 ft.
  • Net Weight 16.4 lb.
  • Tank Material Polypropylene
  • Includes Telescoping Wand, Crevice Tool, Dual Purpose Floor Nozzle with Carpet Height Adjustment, Carpet Nozzle, Upholstery Tool, Dusting Brush
  • Green Certification or Other Recognition CRI Green Seal of Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is CRI Green Seal of Approval.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.