Skip Content

Floor Scrubber,Single,13 In,3/4HP,175rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Floor Scrubber, Single, 13 In, 3/4HP, 175rpm

Price $670.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YTZ9
  • Mfr. Model # ORB550MC
  • UNSPSC # 47121603
  • Catalog Page # N/A
  • Shipping Weight 34.96 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Floor Scrubber
  • Speed Single
  • Machine Size 13"
  • Motor 3/4 HP
  • Power Source 5.4A
  • Brush Speed 175 rpm
  • Cord Length 30 ft.
  • Includes Drive Pad holder
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 6 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
My pad holder is wore out and will no longer hold the pad. I need to replace that part.If you could please provide me with the item# so I can order it.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Alim is loaded.
Additional information about Alim could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The replacement pad driver is 53178-510327. This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
2 answers

what accessories goes with this item

1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about galleybay is loaded.
Additional information about galleybay could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The drive pad holder is included with this unit. Please also look at Grainger items 2HYD8, 4RU83, 4RY23 and 4RY21. Thank you for using Grainger.com Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The items that you say go with this machine do not fit or go with it. You show 20" pads for this 13" machine and the brush that you have listed does not fit this machine.
4 weeks, 2 days ago
by
Read all my Q&A
 
Please wait while more information about 50129 is loaded.
Additional information about 50129 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Cakers is loaded.
Additional information about Cakers could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This machine does not remove or vacuum water from the floor, it is only intended to scrub, clean, and polish. Thank you for using Grainger Ask and Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about gm1785 is loaded.
Additional information about gm1785 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The following accessories for this unit are available on Grainger.com.

*35v515 12" orange scrub brush
*35v517 12" black dry champoo brush
*35v540 12" white polishing pads, 5 pads
*35v529 12" carpet bonnet

There are additional accessories for this floor machine that we current do not carry but for business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-323-0620 for more information regarding ordering these specific items.
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about schrock is loaded.
Additional information about schrock could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information provided by the supplier this unit can be used to:

•Dry cleans carpet and removes allergens.

•Buffs and sands hard wood floors.

•Scrubs and cleans ceramic tile and grout.

•Scrubs and cleans concrete and removes oil.

•Polishes and strips vinyl.

•Scrubs and cleans brick.

•Scrubs and cleans slate.

•Cleans, polishes and protects marble.

There are various different brushes and pads available for this unit that make it versatile for multiple surfaces.
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:53.846-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2YTZ9, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:53.849-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2YTZ9, prod, sort_default
1 of 1