Skip Content

Backpack Vacuum Cleaner,10 qt.,10.2A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Backpack Vacuum Cleaner, 10 qt., 10.2A

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 13P566
  • Mfr. Model # OR1001
  • UNSPSC # 47121602
  • Catalog Page # N/A
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Backpack Vacuum Cleaner
  • Amps 10.2
  • Air Flow 120 cfm
  • Series Commercial
  • Tank Size 10 qt.
  • Filter Type HEPA
  • Static Pressure 110"
  • Net Weight 10.5 lb.
  • Cord Length 50 ft.
  • Voltage 120
  • Watts 1175
  • Number of Motor Stages 1-Stage
  • Diameter 9-1/2"
  • Height 26"
  • Hose Dia. 1-1/2"
  • Hose Length 4 ft.
  • Hz 60
  • Warranty 1 yr.
  • Includes Scalloped Face Rug Tool, Bristle Floor Brush, Round Dusting Brush, Upholstery Tool with Slide on Brush, Crevice Tool, Paddle Tool and (2) Extension Wands
  • Standards CRI Green Label
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.