Skip Content

Backpack Vacuum Cleaner,10 qt.,3/4 HP,5A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Backpack Vacuum Cleaner, 10 qt., 3/4 HP, 5A

Clearance Price $590.00 / each

Price $590.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1HA82
  • Mfr. Model # XLPRO10A
  • UNSPSC # 47121602
  • Catalog Page # N/A
  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tapered design increases airflow compared to cylindrical backpack vacs, and provides a full capacity to handle larger jobs. Padded straps belt keep you comfortable. Includes wand and 5-pc. tool set.

View More

Technical Specs

  • Item Backpack Vacuum Cleaner
  • Peak HP 3/4
  • Amps 5
  • Air Flow 122 cfm
  • Series Commercial
  • Tank Size 10 qt.
  • Filter Type Microlined Paper
  • Static Pressure 92"
  • Net Weight 12 lb.
  • Cord Length 50 ft.
  • Voltage 120
  • Watts 1200
  • Sound Level dBA 61
  • Number of Motor Stages 2-Stage
  • Diameter 8-1/2"
  • Height 23"
  • Hose Dia. 1-1/2"
  • Hose Length 4 ft.
  • Warranty 5 yr.
  • Includes Padded Shoulder Straps, Backrest, Waist Belt, Stretch Hose, Aluminum Wand And Five Suction Tools
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 days ago
by
Read all my Q&A
 
Please wait while more information about CurtG is loaded.
Additional information about CurtG could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, this can be purchased through Grainger's Sourcing department using model # 10-0036S. This is not a stocked item, however if you contact Grainger they can order it for you. This product is now made by Bissell Commercial and not Oreck, this part is identical for both the Bissell and Oreck version of this vacuum.
3 days ago
by
Read all my Q&A
 
Please wait while more information about Bisssell Comm Cust Svc is loaded.
Additional information about Bisssell Comm Cust Svc could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Availability of parts for Oreck XLPRO10A

Aluminum Wand And Five Suction Tools
Aluminum Wand and Floor Brush
Price and availability
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about FXCarranza is loaded.
Additional information about FXCarranza could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document for selection of parts. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:53:16.477-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1HA82, prod, sort_default
1 of 1
  • 2016-02-06 T19:53:16.479-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1HA82, prod, sort_default
1 of 1