Skip Content

Stack and Nest Bin,23-5/8 in,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stack and Nest Bin, 23-5/8 in, Gray

ORBIS

Price: $30.70 / each

Please sign in or register to access lists

  • Item # 10E136
  • Mfr. Model # GS6040-13 Grey
  • UNSPSC # 24112110
  • Catalog Page # 2007
  • Shipping Weight 2.9 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemStack and Nest Container
  • Outside Length23-5/8"
  • Outside Width15-3/4"
  • Outside Height5-1/4"
  • Inside Length19-3/8"
  • Inside Width13-1/2"
  • Inside Height4-1/2"
  • Volume Capacity0.8 cu. ft.
  • Load Capacity40 lb.
  • ColorGray
  • MaterialHigh Density Polyethylene
  • FinishSmooth
  • Use Lid NumberMfr. No. CGS6040 Cvr Grey
  • Green Certification or Other RecognitionRoHS Compliant
  • Green Environmental AttributeProduct Facilitates Recycling Programs
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

Stack-and-Nest Containers
• HDPE construction
Integrated system of 180° containers stack when full, with or without a cover. Nest when empty to maximize space. Gray color.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.