Skip Content

Attached Lid Container,0.6 cu ft,Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Attached Lid Container, 0.6 cu ft, Clear

ORBIS

Price: $30.85 / each

Please sign in or register to access lists

  • Item # 3CLU7
  • Mfr. Model # FP06 Clear
  • UNSPSC # 24112003
  • Catalog Page # 2000
  • Shipping Weight 2.8 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemAttached Lid Container
  • Outside Length15-1/5"
  • Outside Width10-9/10"
  • Outside Height9-7/10"
  • Inside Length12-1/5"
  • Inside Width7-3/10"
  • Inside Height8-4/5"
  • Volume Capacity0.6 cu. ft.
  • Load Capacity70 lb.
  • MaterialHigh Density Polyethylene
  • ColorTranslucent
  • No. of Divider Slots Long0
  • No. of Divider Slots Short0
  • Green Environmental AttributeProduct Facilitates Recycling Programs
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

Clear Attached-Lid Containers
Clear, translucent FliPak® containers stack when closed and nest when empty for optimal use of space. 40-lb. capacity.
Attached-Lid Containers
• HDPE injection-molded Clear units are polypropylene

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.