Skip Content

Attached Lid Container, 0.3 cu. ft. Volume Capacity, 11-3/4" Outside Length, 9-3/4" Outside Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Attached Lid Container, 0.3 cu. ft. Volume Capacity, 11-3/4" Outside Length, 9-3/4" Outside Width

Price $22.71 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10E125
  • Mfr. Model # FP03 Blue
  • UNSPSC # 24112409
  • Catalog Page # 1845
  • Catalog Group # H4627
  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Colored Attached-Lid Containers
Containers have attached lids to prevent loss of product. Stack with lids closed and nest when open for efficient space usage. 70-lb. capacity.
Attached-Lid Containers
• HDPE injection-molded Clear units are polypropylene

View More

Technical Specs

  • Item Attached Lid Container
  • Outside Length 11-3/4"
  • Outside Width 9-3/4"
  • Outside Height 7-3/4"
  • Inside Length 8-3/4"
  • Inside Width 6-1/2"
  • Inside Height 6-1/2"
  • Volume Capacity 0.3 cu. ft.
  • Load Capacity 70 lb.
  • Material High Density Polyethylene
  • Color Blue
  • No. of Divider Slots Long 5
  • No. of Divider Slots Short 7
  • Green Environmental Attribute Product Facilitates Recycling Programs
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.