Skip Content

Colorimeter,Multiparameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Colorimeter, Multiparameter

Price $1,359.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3YRT2
  • Mfr. Model # 214020
  • UNSPSC # 41115318
  • Catalog Page # 802
  • Shipping Weight 3.8 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Colorimeter
  • Type Multi-Parameter
  • Range Acid 0.1 - 4 mmol/L; Alkalinity-M 5 - 200 mg/L; Alkalinity-P 5 - 300 mg/L; Aluminum 0.01 - 0.25 mg/L; Ammonia 0.02 - 1 mg/L; Ammonia, Free 0.01 - 0.5 mg/L; Boron 0.1 - 2 mg/L; Bromine 0.05 - 13 mg/L; Chloride 0.5 - 25 mg/L; Chlorine free or total 0.02-2.0 mg/L; Chlorine, Free & Total 0.02 - 4 mg/L; Chlorine Dioxide 0.05 - 11 mg/L; Copper, Free 0.05 - 5 mg/L; Cyanide 0.01 - 0.5 mg/L; Cyanuric Acid 2 - 160 mg/L; DEHA 20 - 500 microng/l; Fluoride 0.05 - 2 mg/L; Hardness, Calcium 0 - 500 mg/L; Hardness, Total 2 - 50 mg/L; Hazen 0 - 500 mg/l; Hydrazine 0.05 - 0.5 mg/L; Hydrogen Peroxide 0.03 - 3 mg/L; Iodine 0.05 - 3.6 mg/L; Iron (II, III) Soluble 0.02 - 1 mg/L; Iron 0.03 - 2 mg/L; Iron, Total 0.02 - 1.8 mg/L; Manganese 0.01 - 0.7 mg/L; Molybdate 0.03 - 3 mg/L; Monochloramines 0.04 - 4.50 mg/L; Nitrate 1 - 30 mg/L; Nitrite 0.01 - 0.3 mg/L; Nitrogen, Total 0.5 - 25 mg/L; Oxygen, Active 0.1 - 10 mg/L; Oxygen, Dissolved 10 - 800 microng/l; Ozone 0.02 - 1 mg/L; Phosphate, Ortho 0.06 - 2.5 mg/L; Phosphate, Total 0.02 - 1.1 mg/L; Phosphonates 0 - 125 mg/L; pH 5.2 - 6.8 mg/L; Polyacrylate 5 - 30 mg/L; Potassium 0.7 - 12 mg/L; Silica 0.1 - 1.6 mg/L; Sodium Hypochlorite 0.2 - 16% mg/L; Sulfate 5 - 100 mg/L; Sulfide 0.04 - 0.5 mg/L; Sulfite 0.1 - 5 mg/L; Suspended Solids 0 - 750 mg/L; Triazole 1 - 16 mg/L; Turbidity 1 -1000 FAU; Urea 0.1 - 3 mg/L; Zinc 0.02 - 1 mg/L
  • Includes Colorimeter with Datalogging, On-Screen Support, Sample Cells, Reagents, Battery, Case and Instructions, 2 Year Warranty, Available Data Download Module
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.