Skip Content

Reading Glasses,+1.5,Clear,Acrylic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Reading Glasses, +1.5, Clear, Acrylic

Price $25.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DAA6
  • Mfr. Model # OXY+150T
  • UNSPSC # 42142901
  • Catalog Page # 2246
  • Catalog Group # D7989
  • Shipping Weight 0.16 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBifocal Reading Glasses
  • Diopter+1.5
  • Lens ColorClear
  • Lens CoatingScratch-Resistant
  • Frame DesignAdjustable
  • Frame ColorTortoise Shell
  • Frame MaterialGreen EcoClear Rislan
  • Lens MaterialAcrylic
  • IncludesProtective Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Get the power you need in the style you want with OPTX 20/20 Reader Safety Glasses. Choose from unisex designs with or without frames.
ClassicReaders come in value packs of three, so you can have a pair on hand in different areas of your home or office. .
EcoClear™ Readers are made from plant-based materials so they’re an environmentally-preferable option which is ideal for anyone trying to reduce their environmental impact. Each pair includes a convenient protective case made from plant materials in a color-coordinated, basket-weave design. EcoClear Oxygen Readers are ultra-lightweight and rimless, with bendable frames that flex without breaking. They’re a great fit for active users or anyone who tends to be hard on their glasses.

FlexReaders4™ Readers are rimless glasses constructed from metal with chrome dual-spring hinges and an adjustable, rubberized nose piece. Bridge is chrome colored with contrasting temples. Include a color-coordinated, hard protective case with velvet lining and magnetic closure.

 • OPTX 20/20—High-Quality, Unisex Readers at an Economical Price

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.