Skip Content

PAPR System,e670 Welding Helmet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

PAPR System, e670 Welding Helmet

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 35T282
  • Mfr. Model # 4560.100
  • UNSPSC # 46182007
  • Catalog Page # N/A
  • Shipping Weight 13.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Optrel® PAPR system includes welding helmet auto darkening filter, blower, filter cover, high-efficiency particulate filter, battery, charger, belt, breathing tube assembly, and flow indicator.

View More

Technical Specs

  • Item Welding PAPR System
  • PAPR Mount Belt-Mounted
  • Size Universal
  • Includes e670 Welding Helmet Auto Darkening Filter (Variable/Automatic 9-13 Shade), Blower, Filter Cover, High Efficiency Particulate Filter, Battery, Charger, Belt, Breathing Tube Assembly And Flow Indicator
  • Battery Type Lithium-ion
  • Cartridges Included HEPA
  • Suspension Nylon w/Ratchet
  • Headgear Included Yes
  • For Use With Welding Applications Requiring PAPRs Be Used
  • Window Material Poloycarbonate
  • Standards TC-21C-0766
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.