Skip Content

Magnetic Readout Kit,115V,1100mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Magnetic Readout Kit, 115V, 1100mm

Price $1,622.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ZHH0
  • Mfr. Model # MPA3S
  • UNSPSC # 41111907
  • Catalog Page # N/A
  • Shipping Weight 5.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMagnetic Digital Readout
  • TypeOperates with 1100 mm Long Magnetic Tape
  • Length6
  • Depth5
  • Height6
  • Dia.N/A
  • PinsN/A
  • Power Source115V
  • MountingUniversal
  • ApplicationReads 1, 2, 3 Axis Movements on Manual Machines
  • For Use WithMills, Lathes and Grinders
  • IncludesMounting Brackets and Cables
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am interested in the Magnetic Readout Kit, 115V, 1100mm. It costs $1600. How does it work? What is included in the kit? It seems very expensive for a piece of magnetic tape? Please advise.

Kim
1 week, 6 days ago
by
Read all my Q&A
 
Please wait while more information about KimA is loaded.
Additional information about KimA could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Kim:
Item # 5ZHH0 - Magnetic Readout Kit,115V, 1100mm tape - is no longer available from the factory.
Unfortunately the image shown is of just the tape.

If you look at Grainger # 5EAV9 it shows the actually DRO reader.
5EAV9 is the same DRO, but with a 2000mm tape.

George
1 week, 5 days ago
by
Read all my Q&A
 
Please wait while more information about GG-LDS is loaded.
Additional information about GG-LDS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:42:55.935-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5ZHH0, prod, sort_default
1 of 1
  • 2015-09-02T19:42:55.937-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5ZHH0, prod, sort_default
1 of 1