Skip Content

Lathe Mill Drill,10 x 20 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lathe Mill Drill, 10 x 20 In

Price $3,314.00 / each

Please sign in or register to access lists

Go

Ship to: 29644 (Change)

Go

Invalid Zip Code

FOUNTAIN INN branch 003

  • Item # 11A141
  • Mfr. Model # M250
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 463.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLathe Mill Drill
  • Swing9.85"
  • Motor HPMill 3/4 and Lathe 1
  • Phase1
  • Voltage115
  • Hz60
  • Spindle TaperMill MT2 And Lathe MT3
  • Spindle SpeedMill 120 to 3600 RPM And Lathe 150 to 2400
  • Spindle Travel2"
  • Spindle to TableMill Spindle To Table 8.25"
  • Column Dia.Mill Box With Dove Tail Ways
  • Capacity10" to 20"
  • IncludesLathe Mill Drill (Base Not Included)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • M250,
  • M250

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am looking to purchase this machine but would also like to get a machining tool kit to purchase with it. I have no machining tools now so I would need pretty much everything for starters.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about pennywise is loaded.
Additional information about pennywise could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. There are many different options depending on your application. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
3 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
7 months ago
by
Read all my Q&A
 
Please wait while more information about Curt58 is loaded.
Additional information about Curt58 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, this includes the lathe mill drill but does not include the base. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:15:22.734-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11A141, prod, sort_default
1 of 1
  • 2015-05-02T20:15:22.736-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11A141, prod, sort_default
1 of 1