Skip Content

Gear Head Mill/Drill,3 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gear Head Mill/Drill, 3 HP

Price $4,744.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5TXG1
  • Mfr. Model # BF30
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 585.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Optimum milling machine features an all-gear drive transmission to deliver full power at any speed. The dovetail ways provide accurate head positioning on a box-style column. The milling head can be tilted left or right up to 90°. Features include an electronic variable speed inverter, brushless DC motor with permanent current control, LED spindle rpm and quill travel readout, work light, depth stop, and interlocking chuck guard.

View More

Technical Specs

  • Item Gear Head Mill/Drill
  • Swing 17"
  • Motor HP 3
  • Phase 1
  • Voltage 230
  • Hz 60
  • RPM 1750
  • Chuck Size Optional
  • Spindle R8
  • Spindle Taper R8
  • Spindle Speed 80 to 3100 rpm
  • Spindle Travel 3.5"
  • Spindle to Table 17-11/16"
  • Quill Dia. 2-3/4"
  • Head NA
  • Table Work Surface 8 x 29-1/2"
  • T-Slots 1/2"
  • Graduations 0.001"
  • Capacity 1"
  • Features Brushless DC Motor, Variable Speed Inverter, Gear Head, Head Tilts Left and Right, Box Column with Dovetails Ways, Tapping Mode
  • Operation NA
  • Includes Safety Chuck Guard, Way Cover, Halogen Work Light
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about bf30 is loaded.
Additional information about bf30 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
RE: Position Sensor Switch for Optimum BF30 Mill Drill
This part is available through Grainger Sourcing.
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about GG-LDS is loaded.
Additional information about GG-LDS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

How can I get repair parts for this Mill?

I have a control board that is blowing fuses.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about JackD is loaded.
Additional information about JackD could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. The part number to order for the control board is 03338430391. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:30.620-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5TXG1, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:30.622-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5TXG1, prod, sort_default
1 of 1