Skip Content

Gear Head Mill/Drill,14 In. Swing,1 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gear Head Mill/Drill, 14 In. Swing, 1 HP

Price $1,977.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5TXF5
  • Mfr. Model # BF20
  • UNSPSC # 27112703
  • Catalog Page # 1011
  • Shipping Weight 254.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGear Head Mill/Drill
  • Swing14"
  • Motor HP1
  • Phase1
  • Voltage115
  • Hz60
  • RPM1750
  • Chuck SizeOptional
  • Spindle2MT
  • Spindle Taper2MT
  • Spindle Speed90 to 3000 rpm
  • Spindle Travel2"
  • Spindle to Table13-3/16"
  • Quill Dia.2-3/8"
  • Table Work Surface7 x 20"
  • T-Slots12mm/0.472"
  • Graduations0.001"
  • Capacity5/8"
  • FeaturesDC Motor, Variable Speed, Head Tilts Left and Right, Box Column with Dovetails Ways
  • OperationNA
  • IncludesSafety Chuck Guard, Way Cover, Halogen Work Light
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by A few snags in the setup of my machine.The manufacturer says that the motor is not brushless.The manufacturer tells me the draw bar is poorly made - and suggested that I retap the draw bar so it would fit in 2mt collets - which you pretty much need to buy from grainger.The machine came with the wrong size arbor. The manufacturer sent the correct one to replace mine.The left-right motion of the table was restricted by the fact that the machine was missing parts or not built correctly. The manufacturer made a piece to solve this and sent it to me to replace.All in all it is a great machine - a little expensive and takes some time to set up given these problems. March 16, 2015
  • 2015-04-19T19:39:16.157-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_5TXF5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I ordered this machine and was under the impression that it has a drill chuck. also I did not receive the guard.
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about rcaddell is loaded.
Additional information about rcaddell could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. There are many different options depending on your application. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
2 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
On manuals and other website with this exact name BF 20 Vario, they are saying 240VAC.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about DavidPruszka is loaded.
Additional information about DavidPruszka could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
This particular version of the Gear Head Mill is 115 volt.
If you would like a copy of the owners Manual please give us a call 1-800-472-4643.

Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0

Answer: 
120v - the manual you found must be for a european version
1 month ago
by
Read all my Q&A
 
Please wait while more information about OptimusPrime is loaded.
Additional information about OptimusPrime could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about shad is loaded.
Additional information about shad could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This machine can be upgraded at a later date. However the process is very involved and costly. If you would like further information, please call a local Grainger branch, or 1-800-323-0620 for assistance.
Thank you for using Grainger Ask and Answer
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-19T19:41:06.401-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5TXF5, prod, sort_default
1 of 1
  • 2015-04-19T19:41:06.404-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5TXF5, prod, sort_default
1 of 1