Skip Content

Drill Sharpener,Multi Angle,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drill Sharpener, Multi Angle, 115V

Price $1,141.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5TPR6
  • Mfr. Model # DG20
  • UNSPSC # 27111908
  • Catalog Page # N/A
  • Shipping Weight 51.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrill Sharpener Multi Angle
  • Grinding Wheel Dia. (In.)1.5
  • Drill Dia./Capacity7/64" to 13/16"
  • Max. RPM9120
  • Voltage115
  • Amps11
  • HP0.80
  • FunctionThins, Webs and Split Points Sharpen in a Single Set-Up and Can Customized Drill Point Angle and Clearances
  • FeaturesPrismatic Chuck Angle Range 90 to 150 Degrees, Relief Angles Zero to 20 Degrees Drill Point Concentricity 0.001" Lip to Lip, Invinitely Variable Speed 1680 to 9120, Quench Pot, Self Dressing Grinding Wheel
  • Grinding Wheel TypeCup
  • For Use WithFor Grinding Various Types of Drill Bits
  • StandardsCE
  • IncludesMagnetic Switch w/Emergency Stop Buttons, Grinding Wheel
How can we improve our Technical Specifications?

Repair Parts

Displaying repair parts for model:
  • 5TPR6,
  • DG20

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.