Skip Content

Circular Saw Blade,10 In,180 Teeth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Circular Saw Blade, 10 In, 180 Teeth

Price $136.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5TNZ8
  • Mfr. Model # 3357438
  • UNSPSC # 27112802
  • Catalog Page # 1047
  • Shipping Weight 1.83 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCold Saw Blade
  • Primary Saw ApplicationSpecialty
  • Tip MaterialSteel
  • Blade TypeMetal Cutting
  • Blade Dia.10"
  • Number of Teeth180
  • Arbor Hole32mm
  • Kerf0.078"
  • Diamond KnockoutNo
  • Tooth GrindATB
  • Hook Angle10 Degrees
  • Cutting Depth1-7/8" Solid, 2-15/16" Tube
  • Max. RPM500
  • Plate Thickness0.078"
  • ApplicationFor Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
  • For Use WithCold Saws
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.