Skip Content

CNC Gear Head Mill/Drill,14 In,1Hp,115v close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

CNC Gear Head Mill/Drill, 14 In, 1Hp, 115v

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5MYT6
  • Mfr. Model # BF20CNC
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 331.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item CNC Gear Head Mill/Drill
  • Swing 14"
  • Motor HP 1
  • Phase 1
  • Voltage 115
  • Hz 60
  • RPM 1750
  • Chuck Size Varies
  • Spindle 2MT
  • Spindle Taper 2MT
  • Spindle Speed 90 to 3000 rpm
  • Spindle Travel 2"
  • Spindle to Table 13-3/16"
  • Quill Dia. 2-3/8"
  • Table Work Surface 7 x 27-1/2"
  • T-Slots 1/2"
  • Graduations 0.001"
  • Capacity 5/8"
  • Features Brushless DC Motor, Variable Speed Inverter, Head Tilts Left and Right, Box Column with Dovetails Ways, Runs Manual or Automatic
  • Includes Safety Chuck Guard, Way Cover, Halogen Work Light, Step Motors, Ball Screws, Controller and Mach3 Software
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.