Skip Content

Bench Lathe,8x15,1HP,1 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bench Lathe, 8x15,1HP, 1 Phase

OPTIMUM

Price: $1,610.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RAJ6
  • Mfr. Model # D210x400
  • UNSPSC # 23171606
  • Catalog Page # 1021
  • Shipping Weight 250.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBench Lathe
  • Motor HP1
  • Phase1
  • Voltage115
  • Hz60
  • Swing Over Bed (In.)8"
  • Distance Between Centers (In.)15"
  • Swing Over Cross Slide (In.)5"
  • Swing In Gap (In.)8"
  • Spindle Taper3MT
  • Spindle Bore (In.)13/16"
  • Number of Spindle Speeds6
  • Spindle Speed (RPM)180-2200
  • Bed Width (In.)5"
  • Cross Travel (In.)4-5/16"
  • Compound Travel (In.)2-3/4"
  • Carriage Travel (In.)12"
  • Tailstock Taper2MT
  • Tailstock Travel (In.)2-3/4"
  • Thread Range (In.)10-44
  • Thread Range (mm)0.4-3.5
  • Longitudinal Feed Rates0.003-0.007
  • Overall Length34-3/4"
  • Overall Width19-3/4"
  • Overall Height18-3/4"
  • FeaturesAll Steel Helical Gears, Built and Tested to DIN 8606 Lathe Standards
  • Includes3 Jaw Chuck, Splash Guard, Chuck and Toolpost Safety Guard, 4 Way Tool Post, Splash Guard, 2MT Dead Center, Inch and Metric Gears for Threading

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

5C Collet

Does this lathe have a 5C collet accessory kit? Can this lathe be modified to use a 5C collet?
3 weeks, 1 day ago
by
Read all my Q&A
 
Please wait while more information about Sheldo is loaded.
Additional information about Sheldo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Optimum Bench Lathe # 5RAJ6 does not have a 5C collet kit available. You would have to install a shaft conversion kit to use a 5C collet.

Thank you for using Grainger Ask and Answer.
2 days ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
The text in the catalogue states the larger version is variable, but the photo clearly shows a 210 X 400 variable speed model. So is the text or photo correct for item 5RAJ6, i.e is it a variable speed 8 x 15 lathe? And does it have left-hand threading capability? Thanks!
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Simo is loaded.
Additional information about Simo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This lathe is variable speed and it can cut left handed threads by reversing the spindle direction.

Thanks for using Ask and Answer.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1