Skip Content

 
LED Spotlight, MR16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Spotlight, MR16


Technical Specs

  • Lamp ShapeMR16 
  • Overall Lamp ShapeMR/JDR 
  • ItemLED Spotlight 
  • Dimmable / Non-DimmableNon-Dimmable 
  • Lamp TypeReflector-MR 
  • Base Type2-Pin (GU5.3) 
LED Replacement For
Please Select
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
LED Replacement For
Watts
Color Temp.
Initial Lumens
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1311050817
4
3000K
77

Limited Quantity Available

$17.10 / each

LED Spotlight,MR16,3000K,Warm
Catalog Page #  NA

Clearance Price $17.10 / each

Price $19.00 / each

Technical Specs

  • Lamp ShapeMR16
  • Overall Lamp ShapeMR/JDR
  • ItemLED Spotlight
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeReflector-MR
  • Base Type2-Pin (GU5.3)
  • Watts4
  • Color Temp.3000K
  • Initial Lumens77
1310050806
20W INC/5W CFL
3.5
2800K
175

Limited Quantity Available

$19.80 / each

LED Spotlight,MR16,2800K,Warm
Catalog Page #  NA

Clearance Price $19.80 / each

Price $22.00 / each

Technical Specs

  • Lamp ShapeMR16
  • Overall Lamp ShapeMR/JDR
  • ItemLED Spotlight
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeReflector-MR
  • LED Replacement For20W INC/5W CFL
  • Base Type2-Pin (GU5.3)
  • Watts3.5
  • Color Temp.2800K
  • Initial Lumens175