Skip Content

 
LED Lamp, A12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Lamp, A12


Technical Specs

  • Overall Lamp Shape
  • Lamp ShapeA12 
  • ItemLED Lamp 
  • Dimmable / Non-DimmableNon-Dimmable 
  • Lamp TypeA-Shape 
  • Base TypeMedium Screw (E26) 
  • Watts
LED Replacement For
Please Select
Color Temp.
Please Select
Light Color
Please Select
Initial Lumens
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
LED Replacement For
Color Temp.
Light Color
Initial Lumens
Price
Qty
Please use Qty box to add item(s) to cart.
1209050218
10W INC/3W CFL
2800K
Warm
21

$212.00 / pkg. of 10

Enter location to check availability
LED Light Bulb,A12,2800K,Warm,PK10
Catalog Page #  NA

Clearance Price $212.00 / pkg. of 10

Price $360.00 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeA
  • Lamp ShapeA12
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeA-Shape
  • LED Replacement For10W INC/3W CFL
  • Base TypeMedium Screw (E26)
  • Watts2
  • Color Temp.2800K
  • Light ColorWarm
  • Initial Lumens21
1208010218
10W INC/3W CFL
585-610nm
Amber
24

$50.00 / pkg. of 10

Enter location to check availability
LED Light Bulb,A12,585-610nm,Amber,PK10
Catalog Page #  NA

Clearance Price $50.00 / pkg. of 10

Price $362.25 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeA
  • Lamp ShapeA12
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeA-Shape
  • LED Replacement For10W INC/3W CFL
  • Base TypeMedium Screw (E26)
  • Watts2
  • Color Temp.585-610nm
  • Light ColorAmber
  • Initial Lumens24
1208060218
20W INC/5W CFL
6500K
Daylight
24

$209.75 / pkg. of 10

Enter location to check availability
LED Light Bulb,A12,6500K,Daylight,PK10
Catalog Page #  NA

Clearance Price $209.75 / pkg. of 10

Price $355.00 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeA
  • Lamp ShapeA12
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeA-Shape
  • LED Replacement For20W INC/5W CFL
  • Base TypeMedium Screw (E26)
  • Watts2
  • Color Temp.6500K
  • Light ColorDaylight
  • Initial Lumens24
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More