Skip Content

Eye/Face Wash,Faucet Mount,8 W,2-1/2 D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Eye/Face Wash, Faucet Mount, 8 W, 2-1/2 D

Price $124.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code


CHICAGO branch 139

  • Item # 9CFY9
  • Mfr. Model # OK II
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Eye/Face Wash Station
  • Number of Heads 2
  • ADA Compliant No
  • Mounting Faucet
  • Color Chrome
  • Eye Wash Activates By Pull Knob
  • Eye Wash Handle Material Aluminum
  • Valve Material Chrome Plated Brass
  • Fitting Material Chrome Plated Brass
  • Pipe Material Chrome Plated Brass
  • Fitting Size 55/64"-27 Female
  • Head Dia. 1"
  • Width 8"
  • Depth 2-1/2"
  • Height 5"
  • Standards ANSI Z358.1-2004
  • Includes Dust Covers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.