Skip Content

Field Polish 3mm Boot,Aqua,Pk10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Field Polish 3mm Boot, Aqua, Pk10

OPTICAM

Price: $3.95 / pkg. of 10

Please sign in or register to access lists

Check Availability
Product ships within 5 business days from supplier
  • Item # 40M025
  • Mfr. Model # FMCBT3AQ-X
  • UNSPSC # 26121705
  • Catalog Page # 478
  • Shipping Weight 0.026 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemField Polish 3mm Boot
  • ColorAqua
  • Material of ConstructionSantoprene
  • Width (In.)4.2
  • Depth (In.)4.2
  • Height (In.)3.7
  • For Use WithFSTMCXAQ
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Belarus, Ivory Coast, Cuba, Iraq, Iran, North Korea, Lebanon, Liberia, Libya, Myanmar, Sudan, Somalia, Syria, Yemen and Zimbabwe.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.