Skip Content

Wireless Motion Detector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Wireless Motion Detector

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6WTH2
  • Mfr. Model # HX-40RAM-ES
  • UNSPSC # 46171608
  • Catalog Page # N/A
  • Shipping Weight 2.05 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wireless Motion Detector
  • Type Passive Infrared (PIR)
  • Height (In.) 7-3/4
  • Width (In.) 3-2/3
  • Depth (In.) 5-3/4
  • Color White
  • Coverage 40 Ft.
  • Coverage Width (Deg) 85
  • Detection Zones 94
  • Mounting Height (Ft.) 8-1/3 to 10
  • Mounting Wall
  • Input Power 3-7.2VDC Lithium
  • Current Consumption 4mA max at 3VDC
  • Alarm Output 10VDC 0.01A max
  • IP Rating IP55
  • Operating Temp. -4 to 140 F
  • Includes Bracket, Hood, Area Masking Seal, Screw Kit, Velcro Brand Tape x2, Alarm Cable, Battery Lead x2, Dummy Battery Kit
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.