Skip Content

Photoelectric Detector, 70 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Photoelectric Detector, 70 Ft

Price: NA

Item no longer available


  • Item # 3GVZ2
  • Mfr. Model # AX-70TN
  • UNSPSC # 39121528
  • Catalog Page # N/A
  • Shipping Weight 2.12 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPhotoelectric Detector
  • TypeOutdoor
  • Height6.7"
  • Width2.6"
  • Depth2.7"
  • ColorBlack
  • Outdoor Detection Range70 ft.
  • Indoor Detection Range140 ft.
  • Beam Blocking Ratio99
  • MountingWall/Pole
  • Lightning ProtectionUp to 14kV
  • Input Power10.5 to 28VDC
  • Current Consumption38mA Max
  • Alarm OutputN.C. 28VDC, .2A Max
  • IP RatingIP 65
  • Operating Temp.-13 F to 140 F
  • IncludesPole Mount Brackets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, there is not a coding kit or CD software required for the set-up of the 3GVZ2. If you call us at 800-323-0620, we would be happy to provide you with the manufacturers specifications so you can better see the installation and wiring requirements.

Thank you for using Grainger Ask & Answer
Age: 35 to 44
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: Retail Technology
Product used for:: Would be used for detecting approaching consumer to the counter
Years purchasing from Grainger:: n/a
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, the 3GVZ2 are hardwired units. The openings for the cable entry are rubber packed to provide for an IP65 rating.

Thank you for using Grainger Ask & Answer
Age: 35 to 44
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:46:51.799-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GVZ2, prod, sort_default
1 of 1
  • 2015-08-30T19:46:51.801-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GVZ2, prod, sort_default
1 of 1