Skip Content

 
Rain Bib Overall close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rain Bib Overall


Technical Specs

  • Item Rain Bib Overall 
  • Color Dark Green 
  • Inseam 31" 
  • Material PVC 
  • Closure Type Snaps, Hook-and-Loop 
  • Seam Style Sealed 
  • Resists Water 
  • Includes Elastic Suspenders, Reinforced Knees 
Size
Please Select
Fits Waist Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ONGUARD 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Size
Fits Waist Size
Price
Qty
Please use Qty box to add item(s) to cart.
70050LG33
L
36 to 38"

$45.35 / each

Enter location to check availability
Catalog Page #  NA

Price $45.35 / each

Technical Specs

  • Item Rain Bib Overall
  • Color Dark Green
  • Size L
  • Fits Waist Size 36 to 38"
  • Inseam 31"
  • Material PVC
  • Closure Type Snaps, Hook-and-Loop
  • Seam Style Sealed
  • Resists Water
  • Includes Elastic Suspenders, Reinforced Knees
70050MD33
M
32 to 34"

$42.75 / each

Enter location to check availability
Catalog Page #  NA

Price $42.75 / each

Technical Specs

  • Item Rain Bib Overall
  • Color Dark Green
  • Size M
  • Fits Waist Size 32 to 34"
  • Inseam 31"
  • Material PVC
  • Closure Type Snaps, Hook-and-Loop
  • Seam Style Sealed
  • Resists Water
  • Includes Elastic Suspenders, Reinforced Knees
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More