Skip Content

Overboots,Men,XL,Button Tab,Blk,PVC,1PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Overboots, Men, XL, Button Tab, Blk, PVC, 1PR

Price $27.75 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LMG3
  • Mfr. Model # 86020XL33
  • UNSPSC # 53112101
  • Catalog Page # N/A
  • Catalog Group # D0317
  • Shipping Weight 3.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOverboots
  • GenderMen's
  • SizeXL
  • Fits Shoe Size12 to 13
  • WaterproofYes
  • Closure TypeButton Tab
  • Toe TypePlain
  • Metatarsal GuardNo
  • Shank MaterialPVC
  • Height10"
  • ColorBlack
  • Upper MaterialPVC/Flex-O-Thane
  • Midsole MaterialPVC
  • Outsole MaterialPVC
  • Footwear Sole Pattern4-Way Cleated
  • ResistsMild and Moderate Chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 3.5 out of 5 by 2reviewers.
Rated 2 out of 5 by My regular work boots are size 10 1/2 I tried the 2LMG3 overboots and they would not fit over my boots. In fact the sole of the overboot was the same size and my work boots. Try befor you buy.If they had fit they appear well made and ready to go. But I have no way of testing :( November 26, 2013
Rated 5 out of 5 by Great overboot, the heel kick off is what makes these boots. Cheap and they last. Much thicker sole then others i have ordered. August 7, 2013
  • 2015-05-02T20:17:42.161-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2LMG3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.