Skip Content

9 gal. Intermittent Duty Concrete Dust Vacuum, 6.4 Peak HP, 115 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

9 gal. Intermittent Duty Concrete Dust Vacuum, 6.4 Peak HP, 115 Voltage

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1NNT7
  • Mfr. Model # 224308
  • UNSPSC # 47121603
  • Catalog Page # N/A
  • Shipping Weight 183.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High airflow vacuum cleans up concrete dust, reducing airborne contamination. Equipped with a concrete shaker system that keeps filter from clogging.

View More

Technical Specs

  • Item Concrete Dust Vacuum
  • Peak HP 6.4
  • Tank Size 9 gal.
  • Series Intermittent Duty
  • Air Flow 200 cfm
  • Amps 17
  • Static Pressure 98"
  • Voltage 115
  • Watts 2400
  • Tank Material Reinforced Fiberglass
  • Power Cord Length 30 ft.
  • Dry Capacity 9 gal.
  • Drain No
  • Casters Yes
  • Filter Type Microclean
  • Hz 60
  • Height 43"
  • Width 40"
  • Length 48"
  • Warranty 1 yr.
  • Includes 2" Inlet, Aluminum Cast Deflector, Heavy Duty Manual Shaker
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.