Skip Content

16" Floor Sander/Vacuum, 1740 rpm, Cord Length 30 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

16" Floor Sander/Vacuum, 1740 rpm, Cord Length 30 ft.

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3PXL2
  • Mfr. Model # 239828
  • UNSPSC # 47121603
  • Catalog Page # 1702
  • Shipping Weight 193.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Prepare and restore interior hardwood floors beautifully with this floor sander vacuum. The vacuum system captures over 90% of airborne dust, and it's quieter than standard household vacuum cleaners. Unique counter-rotating heads make operation smoother and more controlled, with no sliding.

View More

Technical Specs

  • Item Floor Sander/Vacuum
  • Machine Size 16"
  • Speed 1740 rpm
  • Cord Length 30 ft.
  • Motor HP 1.5 HP
  • Power Required 15A @ 115VAC
  • Construction Spun Steel/Cast Aluminum
  • Includes Onboard Vacuum, Brush Skirt, (3) Pad Holders with Sand Paper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.