Skip Content

Dustless Floor Sander,17 In,175 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dustless Floor Sander, 17 In, 175 RPM

Price $3,654.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code


NEW YORK branch 551

  • Item # 3PXL1
  • Mfr. Model # 239771
  • UNSPSC # 47121603
  • Catalog Page # 1894
  • Shipping Weight 116.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDustless Floor Sander
  • Machine Size17"
  • Speed175 rpm
  • Cord Length25 ft.
  • Motor HP1.5 HP
  • Power Required15A @ 115VAC
  • ConstructionSpun Steel/Cast Aluminum
  • IncludesOnboard Vacuum, Dust Skirt, Sandaplix Face Pad Driver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Is this orbital?

Looking for a 3 or 4 head orbital floor sander.
2 weeks, 6 days ago
by
Read all my Q&A
 
Please wait while more information about bahbahbooey is loaded.
Additional information about bahbahbooey could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

Per Supplier:

3M SANDING PADS - 60 GRIT 29847, 80 GRIT 29846, 10 GRIT 29845.

PAD DRIVER #479233

THIS MACHINE REQUIRES A 16 INCH SANDSCREEN DISK.

Thank you for using Grainger.com Ask & Answer.
2 weeks, 5 days ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:50:18.207-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3PXL1, prod, sort_default
1 of 1
  • 2015-08-30T19:50:18.209-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3PXL1, prod, sort_default
1 of 1