Skip Content

Temp Controller,Digital,120-240V,Relay3A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Temp Controller, Digital, 120-240V, Relay3A

Price $286.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TYN7
  • Mfr. Model # E5CN-R2MT-500 AC100-240
  • UNSPSC # 39121535
  • Catalog Page # 437
  • Shipping Weight 0.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Temperature Controller
  • TypeDigital
  • Input Voltage100 to 240VAC
  • Length (In.)1.89
  • Width (In.)1.89
  • Depth (In.)3.82
  • Control ModeOn/Off or 2-PID Auto-Tune
  • Control Period20 sec.
  • Description/Special Features11-Segment Digital Status Display, PV/SV, Auto/Manual, RUN/STOP and Alarm
  • DIN Type1/16
  • Hysteresis0.2% of Full Scale
  • Setting AccuracyThermocouple Input +/-3% of PV, Pt Input +/-2% of PV
  • OutputRelay 3A/ SPST-NO
  • Power Consumption7.5VA
  • Switch FunctionSPST-NO
  • Temp. RangeBased on Input
  • StandardsUL/CSA/CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed to monitor and control heating and/or cooling process applications. Features auto/manual operation, Run/Stop, and alarm. 7.5VA power consumption. Thermocouple input, no calibration required. Relay output rated 3A at 250VAC. Display shows the desired temperature setpoint value (SV) and the process temperature (PV). Easily programmed from the front panel. Features water-resistant NEMA 4X construction. Hardware included for panel mounting.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2TYN7
1 year ago
by
Read all my Q&A
 
Please wait while more information about BMike is loaded.
Additional information about BMike could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this unit does come with the mounting collar.

Thank you for using Grainger Ask & Answer
1 year ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-17T19:37:35.945-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TYN7, prod, sort_default
1 of 1
  • 2015-04-17T19:37:35.946-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TYN7, prod, sort_default
1 of 1