Skip Content

Sub-Mini Swch,2A,SPDT,Long Hinge Lever close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Sub-Mini Swch, 2A, SPDT, Long Hinge Lever

Price: NA

Item no longer available


  • Item # 2KRW9
  • Mfr. Model # D2HW-C221M
  • UNSPSC # 39121505
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSub-Miniature Sealed Snap Switch
  • Contact FormSPDT
  • Current Rating2A
  • Mounting Dimension0.51" Centers
  • Voltage Rating12VDC
  • Terminal TypeLead Wires
  • Actuator Length0.79"
  • Type of ActuatorLong Hinge Lever
  • SeriesD2HW
  • Release Force0.11 oz.
  • Differential Travel0.032"
  • Over Travel0.366"
  • Length0.73"
  • Height0.28"
  • Depth0.33"
  • Operating Temp. Range-40 Degrees to 185 Degrees F
  • Housing MaterialPhenolic
  • Operating Force1.77 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Snap-Action Switches
Functionally interchangeable with Unimax 2HB series.
UL Recognized and CSA Certified.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.