Skip Content

Snap Switch,20A,SPDT,Hinge Roller Lever close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Snap Switch, 20A, SPDT, Hinge Roller Lever

Price $13.51 / each

Please sign in or register to access lists

Go

Ship to: 60563 (Change)

Go

Invalid Zip Code

DOWNERS GROVE branch 145

  • Item # 6X290
  • Mfr. Model # A-20GV2-B7-K
  • UNSPSC # 39121505
  • Catalog Page # 414
  • Shipping Weight 0.05 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSnap Switch
  • SeriesA
  • Type of ActuatorHinge Roller Lever
  • Actuator Length1.91"
  • Contact FormSPDT
  • Current Rating20A
  • Voltage Rating125/250/480VAC
  • Terminal TypeScrew
  • Operating Force3.2 oz.
  • Max. Pretravel0.472"
  • Release Force0.50 oz.
  • Differential Travel0.087"
  • Over Travel0.094"
  • Length1.94"
  • Height1.16"
  • Depth0.69"
  • Mounting Dimension1" Centers
  • Operating Temp. Range-25 Degrees to 80 Degrees C
  • Housing MaterialPlastic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This snap-action switch is functionally interchangeable with Unimax 2HB series switches. Use in heavy-duty applications.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.