Skip Content

Safety Interlock Switch,2NO/3NC,5A@100V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Interlock Switch, 2NO/3NC, 5A@100V

Clearance Price $135.00 / each

Price $737.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LCK3
  • Mfr. Model # TL8012-S2024FM
  • UNSPSC # 39121509
  • Catalog Page # N/A
  • Shipping Weight 1.45 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This versatile safety interlock switch features a high locking force to keep guard doors locked until machines are safe to enter. Its enclosure helps to withstand water washdown cleanings, and its stainless steel actuators help to ensure long operating life.

View More

Technical Specs

  • Item Safety Interlock Switch
  • Style Solenoid Locking, Power To Lock, Flexible Actuator
  • Contact Form 2NO/3NC
  • Connection Type M20
  • AC Contact Rating 1A @ 500V, 2A @ 250V, 5A @ 100V
  • Series TL8012-S
  • DC Contact Rating 0.5A @ 250V, 2A @ 24V, 24V Solenoid
  • Solenoid Voltage 24VAC/DC
  • Height 4.96"
  • Width 4.63"
  • NEMA Rating 6
  • IP Rating 67
  • Operating Temp. Range -4 Degrees to 176 Degrees F
  • Conduit Size M20
  • Body Material Glass-Filled Polyester
  • Description/Special Features Rotatable Head, Withstand Water Washdown Cleaning
  • Operating Force 450 lb.
  • Standards UL, CSA, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.