Skip Content

Resource Module,Input 24VDC,Relay Output close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Resource Module, Input 24VDC, Relay Output

Price $724.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LCA8
  • Mfr. Model # RM-2
  • UNSPSC # 46171620
  • Catalog Page # 367
  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This relay output resource module helps to convert solid-state outputs to force-guided relay outputs. It also features removable terminal blocks, and helps to provide connection points for all safety device functions including MCPE monitoring and 24 VDC power.

View More

Technical Specs

  • Item Relay Output Resource Module
  • Input Power 24VDC
  • Safety Output Configuration 2NO
  • Aux. Contact Configuration 2 NC
  • IP Rating 20
  • Mounting 35mm DIN Rail
  • Width 100.0mm
  • Height 75mm
  • Depth 110.0mm
  • Response Time 10 msec
  • Operating Temp. 32 Degrees to 131 Degrees F
  • Enclosure Material Polycarbonate
  • Standards CE, UL
  • Application Use with MS4600, OF4600-50, and PA4600 system.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.