Skip Content

Light Curtain,Protcted Ht 24.1In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Light Curtain, Protcted Ht 24.1In

Price: NA

Item no longer available


  • Item # 2LBZ1
  • Mfr. Model # MS46SR-20-610-Q1-10X-10R-NC-FN
  • UNSPSC # 46171620
  • Catalog Page # 362
  • Shipping Weight 13.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLight Curtain
  • Max. Sensing Distance30.0 ft.
  • Input Voltage24VDC
  • Safety Output Ratings500mA @ 24VDC
  • ColorYellow
  • Housing MaterialAluminum
  • NEMA Rating4
  • Protected Height24.1"
  • IP Rating65
  • Beam Spacing0.430"
  • Number of Beams56
  • Effective Aperture Angle2.5 Degrees @ 3m
  • Light Source850nm IR LED
  • Response Time23 msec
  • Overall Height27.41"
  • Width2.08"
  • Depth2.33"
  • Cable Length33 ft.
  • Cable Connection ReceiverM12, 8 Pin
  • Cable Connection TransmitterM12, 3 Pin
  • Number of Aux. Outputs1
  • Auxillary Output Circuit TypeNPN
  • Auxiliary Contact Rating100mA @ 24VDC
  • Reset TypeNC
  • Operating Temp. Range32 Degrees to 131 Degrees F
  • StandardsCE, UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.