Skip Content

Emergency Cable Pull Switch, 6A Thermal Amperage, Contact Form: 2NC/1NO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Emergency Cable Pull Switch, 6A Thermal Amperage, Contact Form: 2NC/1NO

Price $353.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10N118
  • Mfr. Model # 44506-5220
  • UNSPSC # 39121505
  • Catalog Page # 364
  • Shipping Weight 1.97 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This combination cable and push-button switch features an integral Emergency-stop button, as well as a lid-mounted status indicator for easy setup and maintenance. The heavy-duty housing stands up to demanding industrial applications and withstands water washdown cleaning. The built-in tension status indicator also helps to ease installation and troubleshooting. Designed for a minimum of 1 million actuations. Cable tension kit required, available separately. Handles cable spans up to 246 ft. (75m).

View More

Technical Specs

  • Item Emergency Cable Pull Switch
  • Switch Function Maintained
  • Mounting Style Double End
  • AC Contact Rating 6A @ 120VAC, 3A @ 240VAC
  • Contact Form 2NC/1NO
  • Reset Push Button
  • Max. Cable Span 246 ft.
  • Operating Force 28 lb.
  • NEMA Rating 6
  • Indicator Tension
  • Thermal Amperage 6A
  • Length 8.74"
  • Width 3.78"
  • Depth 3.39"
  • Switching Ability Single Cable
  • DC Contact Rating 0.5A
  • Min. Current 5mA
  • Case Material Die Cast Alloy
  • Wiring Entry 1/2" NPT
  • IP Rating 67
  • For Use With Not Specified
  • Standards UL and cUL Listed, CE Marked
  • Includes M5 x 4 Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.