Skip Content

Light Curtain Receiver Cordset,8 Pin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Light Curtain Receiver Cordset, 8 Pin

Price $118.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10N097
  • Mfr. Model # 40451-0100
  • UNSPSC # 39121550
  • Catalog Page # 367
  • Shipping Weight 2.18 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This clear, protective boot is designed for use with Schneider Electric 9001 series standard knob selector switches.

View More

Technical Specs

  • Item Light Curtain Receiver Cordset
  • End 1 Number of Pins 8
  • End 1 Gender and Plug End Female Straight
  • End 2 Gender and Plug End Bare Wire
  • End 1 Keyway Single
  • Cable Length 10m
  • Jacket Color Black/Red
  • End 1 Connection Type Receptacle
  • Max. Voltage 300VAC/20VDC
  • For Use With Mfr. No. MS4800S-30-0440, MS4800S-30-0600, MS4800S-30-0720, MS4800S-30-0760, MS4800S-30-0840, MS4800S-30-0920, MS4800S-30-1040, MS4800S-30-1200, MS4800S-30-1400, MS4800S-30-1520
  • Wire Size 24 AWG
  • Jacket Material Nylon
  • IP Rating 65
  • Temp. Range 80 Degrees C
  • Standards CE, UL Listed, CSA Certified
  • End 1 Thread M12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.