SPDT Photoelectric Sensor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPDT Photoelectric Sensor

OMRON

Technical Specs

  • Item:Photoelectric Sensor 
  • Shape:Rectangular 
  • Sensing Method:Through Beam 
  • Circuit Type:SPDT 
  • Operation Mode:Selectable Light or Dark On 
  • Max. Sensing Distance:32.8 ft. 
  • Min. Object Size:26mm Opaque 
  • Power Requirement:24 to 240VAC/12 to 240VDC 
  • Electrical Connection:Screw Terminal 
Brand:O OMRON Shop Items By:Clearance Items 

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #AvailabilityPrice Qty
4A337

Clearance - Limited Quantity Available

$359.55 / each

Adding More Products