Skip Content

Relay,Solid State close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Relay, Solid State

Price $29.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6C900
  • Mfr. Model # G3NA-210B-DC5-24
  • UNSPSC # 39121542
  • Catalog Page # 346
  • Shipping Weight 0.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSolid State Relay, Puck Style
  • Input Voltage5-24VDC
  • Max. Input Volts24
  • Min. Input Volts5
  • Voltage Output24-240VAC
  • Min. Output Volts24
  • Max. Output Volts240
  • Max. Output w/Heat Sink (A)10
  • Turns On AtZero Cross
  • Switch TypePhototriac
  • Amps10
  • IncludesProtective Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is the Omron G3NA-210B RoHS compliant?

5 months ago
by
Read all my Q&A
 
Please wait while more information about longmile is loaded.
Additional information about longmile could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about LitJ is loaded.
Additional information about LitJ could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, the minimum load amperage is 0.1 amps.

Thank you for using Grainger Ask & Answer
1 year ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Hello,

I want to know the product, which control the home voltage above then 250v to save the home appliance. Required complete details with price.

Regards
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about babar is loaded.
Additional information about babar could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
When any voltage between 5 Volts Direct Current (VDC) and 24 VDC is applied to the Input terminals, the solid state transistor material will allow the Output terminals to pass voltages that must be at least 24 Volts Alternating Current (VAC), and any AC voltage up to (but not more than) 240 VAC. When used with a heat sink, this solid state relay can allow up to a maximum current of 10 Amperes.

List price is shown on Grainger.com.

Thank you for using Grainger Ask & Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-04T20:38:07.871-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6C900, prod, sort_default
1 of 1
  • 2015-07-04T20:38:07.892-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6C900, prod, sort_default
1 of 1